Shop FLASH FURNITURE

Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Light Gray

  • Mfr # CY-RAC-537-LTGRY-GG
  • Zoro # G610784229

product price: 
$
445.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Capacity
300 lbs
Width
29.25 in
Length
35.5 in
Color
Light Gray
Material
Medium Density Fiberboard, Metal, Polyester, Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CY-RAC-537-LTGRY-GG
Zoro #
G610784229
UPC #
196861134968
Country of Origin
Malaysia
Capacity
300 lbs
Color
Light Gray
Material
Medium Density Fiberboard, Metal, Polyester, Polyurethane

Dimensions

Width
29.25 in
Length
35.5 in

Description

Experience the ultimate combination of comfort and practicality with our 3-in-1 Manual Recliner. This versatile piece can serve as a 3 position recliner, rocker, and swivel glider, making it perfect for any living room or nursery decor scheme. Available in multiple colors, this swivel recliner chair adds a touch of sophistication and elegance to your home, while offering optimum features for relaxation. Our recliner is constructed with a water repellent, stain-resistant, and flame retardant fabric making it safe and durable for daily use. It's simple structure allows for quick and easy assembly, taking less than 30 minutes, so you can begin enjoying its comforting embrace in no time. Vacuum or lightly brush to maintain the look of your new glider rocker.


  • •Wingback Manual Reclining Glider Swivel Chair
  • •Light Gray
  • •Stain Resistant, Water Repellent, and Fire Retardant Fabric Upholstery
  • •3 Recline Positions
  • •Round Base Allows for 360 Degree Swivel
  • •Accommodates up to 300 LBS. Static Weight
  • •Quick and Easy Assembly in 10 Minutes or Less
  • •Vacuum or Brush Lightly to Remove Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.