Shop DREAMSEAT
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stealth Recliner with Cleveland Guardians Wordmark Logo
- Mfr # XZ52082CDSMHTBLK-PSMLB20074
- Zoro # G010881924
product price:Â
$
630.99
/ea
Key Features
Shape
Square
Weight Capacity
300 lbs
Color
Black
Style
Modern
Material
Commercial grade synthetic leather, Metal base, Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ52082CDSMHTBLK-PSMLB20074
- Zoro #
- G010881924
- UPC #
- 645716526545
- Country of Origin
- China
- Shape
- Square
- Weight Capacity
- 300 lbs
- Color
- Black
- Style
- Modern
- Material
- Commercial grade synthetic leather, Metal base, Foam
- Weight
- 105 lbs
- Includes
- Embroidered team logo zippered insert
Dimensions
- Length
- 33 in
- Depth
- 37 in
- Width
- 33 in
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.