Stealth Recliner with Milwaukee Braves Cooperstown Secondary Logo
- Mfr # XZ52082CDSMHTBLK-PSCOOP0006
- Zoro # G610881973
product price:Â
$
612.99
/ea
Key Features
Color
Black
Length
33 in
Width
33 in
Includes
Embroidered team logo zippered insert
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ52082CDSMHTBLK-PSCOOP0006
- Zoro #
- G610881973
- UPC #
- 645716522936
- Country of Origin
- China
Dimensions
- Length
- 33 in
- Width
- 33 in
- Depth
- 37 in
Details
- Color
- Black
- Includes
- Embroidered team logo zippered insert
- Style
- Modern
- Weight Capacity
- 300 lbs
- Material
- Commercial grade synthetic leather, Metal base, Foam
- Weight
- 105 lbs
- Shape
- Square
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.