Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest
- Mfr # BT-7821-GY-GG
- Zoro # G610040943
Key Features
Specifications
Details
- MFR #
- BT-7821-GY-GG
- Zoro #
- G610040943
- UPC #
- 196861118807
- Country of Origin
- China
- Capacity
- 300 lb.
- Color
- Gray
- Material
- Eucalyptus Wood, Foam, Leather/Faux Leather
Dimensions
- Length
- 44-1/2 in
- Width
- 33 in
Description
Get cozy and relaxed with this LeatherSoft upholstered recliner chair and ottoman set. Turn on your Egyptian oil diffuser, add some rejuvenating eye gels, and your microwavable neck pillow and let go of the day. Covered in soft and durable LeatherSoft upholstery, our reclining chair and ottoman set lends elegance to any room. A neutral dark color complements any decor. Ample foam padding in the seat, back and armrests creates an exceptionally plush feel while the integrated headrest helps support your whole body. The base of this swivel recliner and ottoman set is crafted from sturdy wood and finished in a rich mahogany color. Ball-bearing construction in the base creates a smooth swivel movement. Modify the position of your recliner from upright to full recline with the lever located just below the right arm. Keep your hard flooring surfaces protected with the built-in floor glides.
- •Swivel Recliner Chair with Ottoman Footrest
- •LeatherSoft Upholstered in Gray
- •Fixed Back and Seat Cushions Padded with CAL 117 Fire Retardant Foam
- •Holds up to 300 lbs. Static Weight
- •Perfect for Home Use
- •This Product Cannot Ship to Canada
- •Easy Assembly
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.