Stealth Recliner with New York Mets Cooperstown Secondary Logo

  • Mfr # XZ52082CDSMHTBLK-PSCOOP0061

  • Zoro # G810881872


product price:  $630.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Depth
37 in
Length
33 in
Material
Commercial grade synthetic leather, Metal base, Foam
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ52082CDSMHTBLK-PSCOOP0061
Zoro #
G810881872
UPC #
645716523094
Country of Origin
China

Dimensions

Depth
37 in
Length
33 in
Width
33 in

Details

Shape
Square
Material
Commercial grade synthetic leather, Metal base, Foam
Color
Black
Weight Capacity
300 lbs
Weight
105 lbs
Includes
Embroidered team logo zippered insert
Style
Modern

Description

Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.