
Stealth Recliner with Youngstown State Secondary Logo (Discontinued)
- Mfr # XZ52082CDSMHTBLK-PSCOL13456
- Zoro # G010881948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ52082CDSMHTBLK-PSCOL13456
Zoro #
G010881948
UPC #
652508339863
Country of Origin
China
Dimensions
Length
33 in
Width
33 in
Depth
37 in
Details
Shape
Square
Weight Capacity
300 lbs
Style
Modern
Color
Black
Material
Commercial grade synthetic leather, Metal base, Foam
Weight
105 lbs
Includes
Embroidered team logo zippered insert
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.