
Xpression Pro Gaming Chair with Buffalo Bulls Logo (Discontinued)
- Mfr # XZXPPRO032-PSCOL13021A
- Zoro # G610504735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZXPPRO032-PSCOL13021A
Zoro #
G610504735
UPC #
645716691434
Country of Origin
China
Dimensions
Length
28 in
Width
28 in
Depth
28 in
Details
Style
Modern
Color
Black
Material
synthetic leather
Weight
56 lbs
Includes
embroidered team logo zippered insert
Shape
Square
Weight Capacity
350 lbs
Description
The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.