Dreamseat

Xpression Pro Gaming Chair with Villanova Wildcats Wordmark Logo


product price: $345.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 28 in
  • Material synthetic leather
  • Width 28 in
  • Style Modern
  • Color Black
See all product information

Product Information

  • Brand Dreamseat
  • MFR # XZXPPRO032-PSCOL13382A
  • Zoro # G510504651
  • UPC #
    645716692080
  • Country of Origin China
  • Category Gaming Chairs

Dimensions

Length 28 in
Width 28 in
Depth 28 in

Details

Material synthetic leather
Style Modern
Color Black
Weight 56 lbs
Shape Square
Includes embroidered team logo zippered insert
Weight Capacity 350 lbs

Description

The Xpression PRO Gaming Chair builds upon our 1st generation Xpression Gaming Chair by introducing several additional features and enhancing some of our fans' favorite elements. The Xpression PRO continues to provide exceptional body support and boasts an adjustable, contouring, durable, and fully reclining seat. With increased padding in the seat and back, the Xpression PRO Gaming Chair is an ideal choice for streamers seeking extra comfort. We've also incorporated a five-star metal base and included two magnetic pillows-one for lumbar support and another for the head and neck. Of course, it wouldn't be a Zipchair without the ability to proudly display an embroidered logo! The Xpression PRO sets new standards for quality, comfort, and stability, meeting and exceeding your expectations for a gaming chair.


  • •Xzipit Patented Interchangeable Logo System
  • •Commercial-Grade Five-Star Aluminum Base
  • •Magnetic Memory Foam Pillows
  • •Premium Stitch Quality
  • •Lay Flat Recline
  • •Soft-Touch 4-D Adjustable Arms
  • •Increased Padding & Comfort
  • •Meets or Exceeds BIFMA Standards
  • •Limited 5 Year Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.