Zoro Homepage

Laundry Detergent, 165 oz Bottle, Liquid, Baby Powder, 4 PK

  • Mfr # 03241

  • Zoro # G805695293


product price: $162.99
/pk 4, $40.75/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Baby Powder
Cleaner Container Size
165 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03241
Zoro #
G805695293
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
165 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Baby Powder
High Efficiency Compatibility
Fabric
Volume Capacity
165 oz
Application
Laundry Detergent
Net Weight
49.32 lbs
Primary Chemical
Cleaning Agents (C10-16 Pareth, Sodium C10-16 Alkylbenzenesulfonate, C10-16 Alkyldimethylamine Oxide), Enzymes (Subtilisin, Cellulase Enzyme), Stabilizers (Sodium Borate, Sodium Cumenesulfonate), Solvent (Propylene Glycol), Water Softener (Sodium Citrate)
For Use On
Fabric
Degreaser Solvent Type
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil

Description

Trusted for over 75 years, Dreft® detergent, formulated for washing baby items, is as "gentle as a mother's touch". Special formula eliminates tough soils while leaving clothes soft and fluffy. May be used as a pre-wash treatment for stains and spots. Designed for Standard and HE machines.


  • Gentle as a mother's touch.
  • Eliminates tough soils while leaving clothes soft and fluffy.
  • May be used as a pre-wash treatment for stains and spots.
  • Designed for standard and HE machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.