Clay Spade Steel
- Mfr # 50189596
- Zoro # G423396893
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Cutting Application
Digging
Overall Length
19 1/4 in
Compatible Product Type
Digger
Tip Width
5 1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50189596
- Zoro #
- G423396893
- UPC #
- 3663836070677
- Country of Origin
- United States
Dimensions
- Overall Length
- 19 1/4 in
- Tip Width
- 5 1/2 in
- Shank Size
- 3.3 in
- Wire Rope Length
- 19 1/4 in
- Length
- 19 1/4 in
Details
- Cutting Application
- Digging
- Compatible Product Type
- Digger
- Material
- Steel
- Item
- Clay Spade Steel
- Shank Shape
- Hex
- Point Type
- Clay Spade
- Collar Type
- Round
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Includes
- (5) Clay Spade Steels
- Construction
- Shank Only
- Shell Material
- Steel
Description
Clay Spade Steel, Non-Sparking No, Shank Shape Hex, Shank Size 3.3 in, Shank Design Not Applicable, Overall Length 19 1/4 in, Material Steel, Point Type Clay Spade, Cutting Application Digging, Includes (5) Clay Spade Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.