Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dremel 120V 1.2 A Variable-Speed Corded Rotary Tool Kit 3000-1/24

120V 1.2 A Variable-Speed Corded Rotary Tool Kit (Discontinued)

  • Mfr # 3000-1/24
  • Zoro # G4070507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-1/24
Zoro #
G4070507
UPC #
080596032555
Country of Origin
Mexico

Dimensions

Tool Length
8
Overall Length
7 1/2 in
Collet Size
1/8 in
Cord Length
6 ft

Details

Item
Rotary Tool Kit
No Load RPM
5000 to 35,000
Voltage
120V AC
Application
Carving, Cutting, Grinding, Polishing, Sanding
Includes
(1) Accessory Case, (1) Attachment, (1) Plastic Case, (24) Dremel Accessories
Tool Weight
1.3 lb
Amps @ 120V
1.2
Corded/Cordless
Corded
Corded/Banded
Corded
Speed
5000 to 32,000
Handle Type
Soft Grip
Features
Double Hull Construction, Separate On/Off Switch
Max. Speed
35,000 RPM
Number of Speed Settings
Variable Speed
Kit Contents
(1) Bare Tool, (25) Assorted Accessories
Accessory Free Tool Change
No
Series
3000
Speed Setting
Variable Speed
Tool Style
Handheld
Power Source
Corded
Current
1.2 A
Minimum Speed
5,000 RPM

Description

Rotary Tool Kit, Tool Style Handheld, Collet Size 1/8 in, Current 1.2 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Minimum Speed 5,000 RPM, Number of Speed Settings Variable, Kit Contents (1) Bare Tool, (25) Assorted Accessories, Accessory Free Tool Change No, Handle Type In-Line, Overall Length 7 1/2 in, Tool Weight 1.25 lb, Application Carving, Cutting, Grinding, Polishing, Sanding, Voltage 120V AC, Power Source Corded, Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.