Zoro Homepage

3D Printing Filament

  • Mfr # PLA-PIN-01

  • Zoro # G0505155


product price: $39.15
/ea

Key Features

Material
PLA
For Use With
Dremel 3D Printers
Weight
0.75 kg
Diameter
1.75 mm
Voltage
240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-PIN-01
Zoro #
G0505155
UPC #
850034113265
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Pink
For Use With
Dremel 3D Printers
Weight
0.75 kg
Voltage
240VAC
Build Volume
10.00" x 6.00" x 6.70"
Resolution
50 microns
Printed Parts Temp. Range
220 Degrees to 280 Degrees F
Build Speed
Variable
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Product Type
3D Printer PLA Filament

Description

3D Printing Filament, PLA, Pink, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Reds, For Use With Dremel 3D Printers, Min. Extrude Temperature 428 Degrees F (220 Degrees C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.