4000 6/50 4000 CORDED ROTARY TOOL, 120 V AC, 5000 TO 35000 RPM SPEED

  • Mfr # 4000-6/50

  • Zoro # G522805135


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Tool Length
9 in
Overall Height
2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-6/50
Zoro #
G522805135
UPC #
00080596029760
Country of Origin
United States

Dimensions

Tool Length
9 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Electric Rotary Tools

Description

THE DREMEL 4000 VARIABLE SPEED ROTARY TOOL OFFERS THE HIGHEST PERFORMANCE AND MOST VERSATILITY OF ALL DREMEL ROTARY TOOLS. THE INCREASED STRENGTH OF ITS MOTOR PLUS ELECTRONIC FEEDBACK CIRCUITRY ENABLES CONSISTENT PERFORMANCE AT ALL SPEED LEVELS. DREMEL 4000 CAN USE ALL EXISTING DREMEL ROTARY TOOL ACCESSORIES AND ATTACHMENTS PLUS HIGH-PERFORMANCE ATTACHMENTS TO COMPLETE THE WIDEST RANGE OF PROJECTS. A SLIM, ERGONOMIC BODY PROVIDES A 360-DEGREE GRIP ZONE FOR COMFORT AND CONTROL IN ANY GRIP POSITION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.