Shop S-B POWER TOOL
Create Account
Aluminum Oxide Grinding Stone - 3.2mm Shank x 25.4mm Diameter, Rotary Tool Accessory
- Mfr # 8215
- Zoro # G022914252
product price:Â
$
10.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8215
- Zoro #
- G022914252
- UPC #
- 080596082154
- Country of Origin
- Taiwan, Province of China
Description
Professional-grade aluminum oxide grinding stone designed for extended general-purpose grinding, sharpening, and deburring applications on various materials. Features a cylindrical disc shape with 25.4mm (1 inch) working diameter and 3.2mm (1/8 inch) shank diameter for compatibility with Dremel and other rotary tools. Made from high-quality industrial aluminum oxide abrasive for precision grinding, increased durability, and extended usage. Ideal for grinding metals including stainless steel, castings, welded joints, and rivets. Excellent for sharpening knives, scissors, lawn mower blades, and other cutting tools. Also effective for deburring metal after cutting, smoothing welded joints, grinding off rivets, removing rust, and general-purpose metalworking tasks. Specially designed for working with flat and slotted surfaces. Maximum recommended speed: 20,000-35,000 RPM depending on application. Compatible with all Dremel multi-tools and rotary tools with 3.2mm (1/8 inch) collet size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.