9953 Max Power Carving Bit

  • Mfr # 9953

  • Zoro # G715189875


product price:  $21.35
/ea

Key Features

Material
Stainless Steel
Product Type
Carving Bit
Speed - Maximum
35,000 RPM
For Workpiece Material
Foam, Plastic, Rubber, Wood
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9953
Zoro #
G715189875
UPC #
000346812459
Country of Origin
China

Dimensions

Overall Diameter
3/8 in
Shank Size
1/8 in

Details

Item
Carving Bit
Material
Stainless Steel
Product Type
Carving Bit
Speed - Maximum
35,000 RPM
For Workpiece Material
Foam, Plastic, Rubber, Wood
Shape
Tapered

Description

CUTTING BIT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.