9954 Max Power Carving Bit

  • Mfr # 9954

  • Zoro # G615189876


product price:  $21.65
/ea

Key Features

Material
Stainless Steel
For Workpiece Material
Foam, Plastic, Rubber, Wood
Speed - Maximum
35,000 RPM
Product Type
Carving Bit
Overall Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9954
Zoro #
G615189876
UPC #
000346812480
Country of Origin
China

Dimensions

Overall Diameter
5/16 in
Shank Size
1/8 in

Details

Item
Carving Bit
Material
Stainless Steel
For Workpiece Material
Foam, Plastic, Rubber, Wood
Speed - Maximum
35,000 RPM
Product Type
Carving Bit
Shape
Ball

Description

CUTTING BIT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.