This item is Discontinued.

Dremel Battery, 2 Ah, 2 5/8" L B814-01

Battery, 2 Ah, 2 5/8" L (Discontinued)

  • Mfr # B814-01
  • Zoro # G102203634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B814-01
Zoro #
G102203634
UPC #
080596056162
Country of Origin
Malaysia

Dimensions

Overall Length
2 5/8 in
Overall Width
6 1/2 in
Overall Height
10 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
Battery Chemistry
Li-ion
Included Charger
No
Includes
Battery
Automatic Shut-Off
No
Wireless Tool Tracking
No
Weight
0.5 lb
For Use With
8220, 8300, 8200
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
12V

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 12V DC, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform 12V, Overall Height 10 in, Overall Length 2 5/8 in, Overall Width 6 1/2 in, Weight 0.5 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.