Zoro Homepage

Carbide Shaping Wheel

  • Mfr # 801

  • Zoro # G0655667


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Rotary Tool Accessory Type
Surface Prep Wheel
Max. Speed
30,000 RPM
Wheel Thickness
1/32 in
Abrasive Material
Carbide
Wheel Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801
Zoro #
G0655667
UPC #
080596017958
Country of Origin
United States

Dimensions

Wheel Thickness
1/32 in
Wheel Diameter
1 1/4 in
Overall Thickness
0.04 in
Overall Diameter
1 1/4 in

Details

Item
Carbide Shaping Wheel
Rotary Tool Accessory Type
Surface Prep Wheel
Max. Speed
30,000 RPM
Abrasive Material
Carbide
Material Application
Fiberglass, Laminate, Leather, Plastic, Styrofoam, Wood
Abrasive Grit
60
Mandrel Type
Standard Screw
Product Type
Surface Prep Wheel
For Workpiece Material
Fiberglass, Laminate, Leather, Plastic, Styrofoam, Wood
Speed - Maximum
30,000 RPM

Description

Carbide Shaping Wheel, Mounting Type Unmounted, Mandrel Type Standard Screw, Material Application Fiberglass, Laminate, Leather, Plastic, Styrofoam, Wood, Max. Speed 30,000 RPM, Wheel Diameter 1 1/4 in, Wheel Thickness 1/32 in, Abrasive Material Carbide, Abrasive Grit 60, Rotary Tool Accessory Type Surface Prep Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.