Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM730
Zoro #
G9123861
UPC #
080596037864
Country of Origin
United States
Details
For Use With
Bosch, Craftsman, Fein, Makita, Milwaukee, Ridgid, Rockwell 5139K and 5140K, Ryobi, Skil
Includes
(5) Sanding Contours, Accessory Bracket/Holder
Application
Wood and Metal Sanding
Number of Pieces
15
Item
Oscillating Tool Sanding Sheet Set
Material
Rubber
Flexible
Yes
Grit
80, 120, 240
Direct Fit For Tool Brand
Bosch
Material Application
Wood
Number of Sheets
9
Shape
Tube
Oscillating Tool Accessory Type
Sanding Sheet Set
Description
Oscillating Tool Sanding Sheet Set, Shape Tube, Grit 80, 120, 240, Material Application Wood, Flexible Yes, Number of Sheets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.