This item is Discontinued.

Dremel Cordless Rotary Tool, 30,000 RPM, 9.6" L 8260-5

Cordless Rotary Tool, 30,000 RPM, 9.6" L (Discontinued)

  • Mfr # 8260-5
  • Zoro # G005175236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8260-5
Zoro #
G005175236
UPC #
080596057350
Country of Origin
Mexico

Dimensions

Collet Size
1/32 in, 1/16 in, 3/32 in, 1/8 in
Overall Length
9.6 in

Details

Item
Cordless Rotary Tool
Brushless Motor
Yes
Switch Type
Slide Switch (On/Off) and separate Variable Speed dial
Tool Weight
0.88 lb
Standards
CSA
Charger Model
GAL12V-20
Battery Capacity
3.0 Ah
Charger Included
Yes
Case Included
Yes
Speed Setting
Variable Speed
Battery Model No.
B816-01
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, (5) Accessories
Minimum Speed
5,000 RPM
Wireless Tool Tracking
Yes
Wireless Tracking System
Dremel App
Voltage
12V DC
Max. Speed
30,000 RPM
Accessory Free Tool Change
Yes
Number of Batteries Included
1

Description

Cordless Rotary Tool, Voltage 12V DC, Max. Speed 30,000 RPM, Speed Setting Variable Speed, Collet Size 1/32 in, 1/16 in, 3/32 in, 1/8 in, Brushless Motor Yes, Battery Capacity 3.0 Ah, Cordless Tool Kit Contents Bare Tool, Battery, Charger, (5) Accessories, Switch Type Slide Switch (On/Off) and separate Variable Speed dial, Minimum Speed 5,000 RPM, Accessory Free Tool Change Yes, Overall Length 9.6 in, Tool Weight 0.88 lb, Power Source Cordless, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.