Cutting Bit, 1/8in dia., 1-1/2in L, HSS
Mfr # 561
Zoro # G0463060
product price: $4.47
/eaKey Features
Application
Cutting
Dia. (In.)
1/8 in
For Use With
Rotary Tools
Number of Pieces
1
Function
Multipurpose Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561
Zoro #
G0463060
UPC #
080596010638
Country of Origin
Brazil
Dimensions
Dia. (In.)
1/8 in
Overall Length (In.)
1 1/2 in
Overall Length
1 1/2 in
Drill Bit Size
1/8 in
Flute Length
1 1/2 in
Shank Diameter
1/8 in
Drilling Depth - Maximum
1/2 in
Shank Size
1/8 in
Details
Item
Drill Bit
Application
Cutting
For Use With
Rotary Tools
Number of Pieces
1
Function
Multipurpose Cutting
Construction
High Speed Steel
Material
High Speed Steel
Rotary Tool Accessory Type
Cutting Bit
Max. Speed
35,000 RPM
Primary Material Application
Aluminum, Drywall, Fiberglass, Laminate, Plastic, Vinyl Siding, Wood
Product Type
Drill Bit
Speed - Maximum
35,000 RPM
For Workpiece Material
Aluminum, Drywall, Fiberglass, Laminate, Plastic, Vinyl Siding, Wood
Description
Drill Bit, Primary Material Application Aluminum, Drywall, Fiberglass, Laminate, Plastic, Vinyl Siding, Wood, Drill Bit Size 1/8 in, Shank Diameter 1/8 in, Flute Length 1 1/2 in, Material High Speed Steel, Max. Speed 35,000 RPM, Overall Length 1 1/2 in, Rotary Tool Accessory Type Cutting Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.