Dremel

Diamond Grit Metal Blade


product price: $19.90
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Cut Width 0.04 in
  • Primary Material Application Metal
  • Blade Material Diamond
  • Materials Cut Metal
See all product information

Product Information

Dimensions

Cut Width 0.04 in
Blade Dia. 4 in

Details

Promotion Restriction Not eligible for promotion
Item Diamond Saw Blade
Primary Material Application Metal
Blade Material Diamond
Materials Cut Metal
For Use With Saw Type Ultra-Saws
Diamond Knockout No
Blade Thickness 0.04 in
Max. Blade Speed 15,000 RPM
Rim Type Continuous
Arbor Shape Round
Cutting Type Dry

Description

Diamond Saw Blade, Blade Dia. 4 in, Arbor Shape Round, Max. Blade Speed 15,000 RPM, For Use With Saw Type Ultra-Saws, Cutting Type Dry, Rim Type Continuous, Primary Material Application Metal, Materials Cut Metal, Blade Thickness 0.04 in, Cut Width 0.04 in, Blade Material Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.