This item is Discontinued.

Dremel DigiLab 40W C02 Laser Engraver and Cutter, 12” x 20” LC40-01

DigiLab 40W C02 Laser Engraver and Cutter, 12” x 20” (Discontinued)

  • Mfr # LC40-01
  • Zoro # G4445115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC40-01
Zoro #
G4445115
UPC #
080596043186
Country of Origin
China

Dimensions

Layer Thickness
0.1 to 0.3mm
Width
32 5/16 in
Length
20 13/32 in
Height
7 29/32 in

Details

Item
Laser Cutter
Build Volume
11.02 in x 11.02 in x 9.80 in
Build Speed
Variable
Resolution
1000 microns
Voltage
120V AC
Amps
1.8 A
Hz
50/60 Hz
For Use With
Dremel Software
Interface
Linux, Mac, PC
Includes
Aluminum Honeycomb Plate

Description

Laser Cutter, Build Speed Variable, Build Volume 11.02 in x 11.02 in x 9.80 in, Layer Thickness 0.1 to 0.3 mm, Resolution 1,000 microns, 120V AC Voltage, 1.8 A Amps, 50/60 Hz Hz, Interface Linux, Mac, PC, Length 20 7/16 in, Width 32 5/16 in, Height 7 15/16 in, Includes Aluminum Honeycomb Plate, For Use With Dremel Software

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.