Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000-1/25
Zoro #
G0710921
UPC #
080596038106
Country of Origin
Mexico
Dimensions
Overall Length
7 1/2 in
Collet Size
1/8 in
Cord Length
6 ft
Details
Item
Dremel 3000 Rotary Tool
Voltage
120V AC
Application
Carving, Cutting, Grinding, Polishing, Sanding
Includes
(1) Attachment, (25) Dremel Accessories, Accessory Case, Manuals, Plastic Case
Tool Weight
1.3 lb
Handle Type
Soft Grip
Features
Double Hull Construction, Separate On/Off Switch
Speed Setting
Variable Speed
Power Source
Corded
Tool Style
Handheld
Series
3000
Max. Speed
32,000 RPM
Accessory Free Tool Change
No
Current
1.2 A
Number of Speed Settings
Variable Speed
Description
Dremel 3000 Rotary Tool, Tool Style Handheld, Collet Size 1/8 in, Current 1.2 A, Speed Setting Variable Speed, Max. Speed 32,000 RPM, Number of Speed Settings Variable, Accessory Free Tool Change No, Handle Type In-Line, Overall Length 7 1/2 in, Tool Weight 1.25 lb, Application Carving, Cutting, Grinding, Polishing, Sanding, Voltage 120V AC, Power Source Corded, Cord Length 6 ft, Features Double Hull Construction, Separate On/Off Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.