Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dremel Dremel SM540 Saw-Max; 3 in. Diamond Tile; Cut Off Wheel 151430

Dremel SM540 Saw-Max; 3 in. Diamond Tile; Cut Off Wheel (Discontinued)

  • Mfr # 151430
  • Zoro # G804164349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151430
Zoro #
G804164349
UPC #
-
Country of Origin
Switzerland

Description

Features
  • Saw-Max, 3 in. Diamond Tile.
  • Cut Off Wheel.
  • Diamond Grit For Hard Material Cutting Applications On Materials Such As Floor Tile, Wall Tile, Porcelain, Ceramic, Slate, Stone & Cement Board.
  • Cut Depth 3/4 in.
  • To Be Used With Dremel Saw-Max TV 149-497.
  • Dimension - 3.87 x 5.5 x 0.8 in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.