Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HSES-01
Zoro #
G702590790
UPC #
080596057510
Country of Origin
China
Dimensions
Chuck Size
1/4 in Hex
Overall Length
7 1/2 in
Overall Width
1 1/2 in
Drive Size
1/4 in
Details
Max. Torque
5 in-lb
Voltage
3.6V
Handle Type
Straight
Battery Capacity
3.6 Ah
Includes
(7) Screwdriver Bits, Bit Extender, Power Adapter, USB Cable
Brushless Motor
No
Screwdriver Type
General Purpose Screwdriver
Series
HSES
Hex Bit
1/4 in
Reversible
Yes
Variable Speed
No
Features
Adjust Between 6 Precise Power Settings, Smart-Stop Technology
Torque Range
0 in-lb to 5 in-lb
Item
Screwdriver
Number of Speed Settings
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger
Free Speed
360 RPM
Power Source
Cordless
Description
Screwdriver, Chuck Size 1/4 in Hex, Voltage 3.6V, Max. Torque 5 in-lb, Brushless Motor No, Handle Type Straight, Battery Capacity 3.6 Ah, Includes (7) Screwdriver Bits, Bit Extender, Power Adapter, USB Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.