Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9100-21
Zoro #
G7520886
UPC #
080596037338
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
37.6"
Details
Item
Flex Shaft Tool
Voltage
120
Amps
2.5
Orbits per Minute
0 to 20,000
Tool Weight
2.6 lb.
Corded/Cordless
Corded
Features
Variable Speed 300 Watt Motor with Foot Pedal Control
Application
Woodworking, Carving, Jewelry Making, Precision Drilling, Stone Working, Car Restoration, DIY Projects and Artisan Projects
Includes
(21) Accessories, Heavy Duty Flex Shaft, Hand Piece, Foot Pedal, Hanging Hook
Handle Design
Soft Grip
Description
Flex Shaft Tool, Tool Weight 2.6 lb, Application Woodworking, Carving, Jewelry Making, Precision Drilling, Stone Working, Car Restoration, DIY Projects and Artisan Projects, Voltage 120, Features Variable Speed 300 Watt Motor with Foot Pedal Control, Includes (21) Accessories, Heavy Duty Flex Shaft, Hand Piece, Foot Pedal, Hanging Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.