Dremel
Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series
Mfr # MM35-01
Zoro # G1622054
Free Shipping & Returns
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Amps 3.5 A
- Orbits per Minute 10,000 to 21,000
- Tool Length 14 1/4 in
- Tool Weight 2.8 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS Utility Belt with Radio Holster (8203-9)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 0.875"L, Steel (GN04----B1-L-21)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/2 (C20765)
- CRESCENT NICHOLSON MILL BASTARD FILE 6"" (21687NN)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- MILWAUKEE TOOL Multi-Tool and Battery (2836-21, 48-11-1880)
- BOSCH Oscillating Tool, 12V DC, Cordless, 2.8 Degrees Oscillation Angle, 12V Max Series (GOP12V-28N)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- Dremel Cordless Oscillating Tools