Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingScraperBlade, L:2.3125"

  • Mfr # MM501U

  • Zoro # G405175225


product price: $24.99
/ea

Key Features

Overall Length
2 5/16 in
Number of Pieces
1
Application
For Grout Removal
Includes
Blade
Material
Carbide Grit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM501U
Zoro #
G405175225
UPC #
080596041106
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 5/16 in
Blade Width
2 3/4 in
Blade Length
2 5/16 in
Blade Thickness
0.063 in
Overall Thickness
0.063 in
Overall Width
2 3/4 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
For Grout Removal
Includes
Blade
Material
Carbide Grit
Direct Fit For Tool Brand
Blade Type
Grout Removal
Oscillating Tool Accessory Type
Grout Removal Blade
Connection Style
Starlock
Blade Shape
Rectangular
Scraper Type
Rigid
Blade Material
Carbide Grit
For Use On
Grout
Primary Material Application
Not Available
Product Type
Scraper Blade
Shape
Rectangular
For Workpiece Material
Grout

Description

Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 2 3/4 in, Blade Length 2 5/16 in, Overall Length 2 5/16 in, Maximum Oscillations per Minute Not Applicable, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.