This item is Discontinued.

Dremel Pet Grooming Nail Guard AT01-PGK

Pet Grooming Nail Guard (Discontinued)

  • Mfr # AT01-PGK
  • Zoro # G811667352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT01-PGK
Zoro #
G811667352
UPC #
-
Country of Origin
China

Dimensions

Height
6-3/4 in
Length
2.78 in
Width
4.4 in

Details

Material
Plastic
Color
Gray and Clear
Includes
Attachment Hardware
For Use With Lid Mfr. Model Number
7300-PGK Dremel models: 4300, 4000, 3000, 8220, 8100, 7700, 7300-PGT

Description

Dremel AT01-PGK Pet Grooming Nail Guard The use of scissor and guillotine-type clippers apply pressure and pinch the nail, which can be uncomfortable for pet toes and feet. The Dremel pet grooming nail guard attachment allows you to quickly, easily and gently trim your petfts nails. The Dremel pet grooming nail guard positions pet nails at a 45-degree angle of cut. The clear cap allows easy viewing and is adjustable for use on other Dremel rotary tools. The nail guard features a hinged design so the housing can be opened for easy cleaning and assembly. With easy-to-follow instructions included in the kit, youftll be grooming pet nails in minutes. Features & Benefits: - Worldfts first 45 degree paw guide assures the correct angle for success - Nail dust and fur guard - Clear cap for easy viewing - Simple hinge for easy cleaning and assembly - Compatible with Dremel tools: 3000, 4000, 4300, 7300-PGT, 7700, 8100, 8220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.