Rotary Tool, 1/16"; 1/8", 12V DC

  • Mfr # 8240-5
  • Zoro # G505175149
original price:  $99.00 , new price: $79.00 , 20 percent off
new price: 
$
79.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
9.98 in
Number of Batteries Included
1
Collet Size
1/16 in, 1/8 in
Switch Type
Slide
Max. Speed
35,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8240-5
Zoro #
G505175149
UPC #
080596057336
Country of Origin
Malaysia
Item
Rotary Tool
Number of Batteries Included
1
Switch Type
Slide
Max. Speed
35,000 RPM
Speed Setting
Variable Speed
Tool Weight
1.06 lb
Charger Model
GAL12V-20
Battery Model No.
B815-01
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, (5) Accessories
Case Included
Yes
Brushless Motor
No
Minimum Speed
5,000 RPM
Standards
CSA
Battery Capacity
2.0 Ah
Power Source
Cordless
Charger Included
Yes
Voltage
12V DC
Charger Manufacturer Part Number
GAL12V-20
Safety Features
Blade/Wheel Quick Stop System
Includes
(5) 426 1 1/4 in Cut-Off Wheels, 402 Mandrel, 407 Sanding Band, 408 Sanding Band, 432 Sanding Band, 8240-5 12V Cordless Rotary Tool, Accessory Storage Case, B815-01 2.0 Ah Battery, GAL12V-20 Charger, Soft Carrying Case, Wrench
Battery Manufacturer Part Number
B815-01
Battery Type
Tabbed
Maximum Speed
35,000 RPM
Application
Carving, Cleaning, Cutting, Deburring, Engraving, Grinding, Polishing, Removing Rust, Sanding, Sharpening, Stripping
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless
Tool Series
12V MAX*

Dimensions

Overall Length
9.98 in
Collet Size
1/16 in, 1/8 in
Wire Rope Length
9.98 in
Length
9.98 in

Description

Rotary Tool, Voltage 12V DC, Max. Speed 35,000 RPM, Speed Setting Variable Speed, Collet Size 1/16 in, 1/8 in, Brushless Motor No, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents Bare Tool, Battery, Charger, (5) Accessories, Switch Type Slide, Minimum Speed 5,000 RPM, Overall Length 9.98 in, Tool Weight 1.06 lb, Power Source Cordless, Number of Batteries Included 1, Battery Model No. B815-01, Charger Included Yes, Charger Model GAL12V-20

Restrictions

Hazardous material

Ratings & reviews