Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Tool Kit, 120V, 9" L, 1.2 lb. Weight

  • Mfr # 4300-5/40

  • Zoro # G8092835


product price: $129.00
/ea
Free Shipping & Returns

Key Features

No Load RPM
35,000
Voltage
120V AC
Application
Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening
Includes
(1) Mfr. No. 565 Cutting Guide Attachment, (1) Mfr. No. 675 Garden Tool Sharpener Attachment, (1) Mfr. No. A550 Shield Attachment, (1) Mfr. No. A576 Sanding/Grinding Guide Attachment, (40) Dremel Accessories with Mini Case
Arbor Hole
Multiple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-5/40
Zoro #
G8092835
UPC #
080596040451
Country of Origin
Mexico

Dimensions

Wheel Dia.
6 in
Tool Length
9 in
Overall Length
9 in
Collet Size
1/32 to 1/8 in
Wheel Diameter
6 in
Cord Length
6 ft

Details

Item
Rotary Tool Kit
No Load RPM
35,000
Voltage
120V AC
Application
Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening
Includes
(1) Mfr. No. 565 Cutting Guide Attachment, (1) Mfr. No. 675 Garden Tool Sharpener Attachment, (1) Mfr. No. A550 Shield Attachment, (1) Mfr. No. A576 Sanding/Grinding Guide Attachment, (40) Dremel Accessories with Mini Case
Arbor Hole
Multiple
Tool Weight
1.2 lb
Collet Capacity
1/32 in to 1/8 in
Amps @ 120V
1.8
Corded/Cordless
Corded
Corded/Banded
Corded
Bearings
Ball and Roller
Handle Type
Soft Grip
Standards
CSA Certified
Speed
Variable
Switch Type
Slide
Features
Electronic Feedback Control, Increased Power and Air Flow, Pivot Light, Speed Control
Accessory Free Tool Change
Yes
Built-In Light
Yes
Max. Speed
35,000 RPM
Number of Speed Settings
Variable Speed
Tool Style
Handheld
Speed Setting
Variable Speed
Kit Contents
(1) Bare Tool, (40) Assorted Accessories
Series
4300
Current
1.8 A
Power Source
Corded
Minimum Speed
5,000 RPM

Description

Rotary Tool Kit, Tool Style Handheld, Collet Size 1/32 to 1/8 in, Current 1.8 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Minimum Speed 5,000 RPM, Number of Speed Settings Variable, Kit Contents (1) Bare Tool, (40) Assorted Accessories, Accessory Free Tool Change Yes, Wheel Diameter 6 in, Switch Type Slide, Handle Type In-Line, Overall Length 9 in, Tool Weight 1.18 lb, Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.