This item is Discontinued.

Dremel Rotary Tool Kit, 15000/35,000 RPM, 21 Pc 200-1/21

Rotary Tool Kit, 15000/35,000 RPM, 21 Pc (Discontinued)

  • Mfr # 200-1/21
  • Zoro # G0811203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200-1/21
Zoro #
G0811203
UPC #
080596029517
Country of Origin
Mexico

Dimensions

Tool Length
8
Overall Length
6 1/2 in
Collet Size
1/8 in
Cord Length
6 ft
Collet Size - Maximum
1/8 in

Details

Item
Rotary Tool Kit
No Load RPM
54/108
Voltage
120V AC
Application
Cutting, Routing, Sanding
Includes
Multi-Purpose Cutting Guide Attachment, (21) Assorted Accessories
Tool Weight
1.13 lb
Amps @ 120V
1.15
Corded/Cordless
Corded
Corded/Banded
Corded
Handle Type
In-Line
Bearings
Ball and Roller
Speed
0.5 to 3.5 mph
Features
Replaceable Motor Brushes
Number of Pieces
21
Current
0.9 A
Speed Setting
Variable Speed
Number of Speed Settings
2
Minimum Speed
15,000 RPM
Max. Speed
35,000 RPM
Series
200
Power Source
Corded
Tool Style
Handheld
Kit Contents
(1) Bare Tool, (22) Assorted Accessories
Speed - Maximum
35,000 RPM
Tool Series
200

Description

Rotary Tool Kit, Tool Style Handheld, Collet Size 1/8 in, Current 0.9 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Minimum Speed 15,000 RPM, Number of Speed Settings 2, Kit Contents (1) Bare Tool, (22) Assorted Accessories, Handle Type In-Line, Overall Length 6 1/2 in, Tool Weight 1.13 lb, Application Cutting, Routing, Sanding, Voltage 120V AC, Power Source Corded, Cord Length 6 ft, Features Replaceable Motor Brushes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.