This item is Discontinued.

Dremel Variable-Speed Tool Kit, 3000-2/28" 3000-2/28

Variable-Speed Tool Kit, 3000-2/28" (Discontinued)

  • Mfr # 3000-2/28
  • Zoro # G0780529
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3000-2/28
Zoro #
G0780529
UPC #
080596032531
Country of Origin
Mexico

Dimensions

Overall Length
7 1/2 in
Collet Size
1/8 in
Cord Length
6 ft
Collet Size - Maximum
1/8 in

Details

Item
Dremel3000RotaryTool2Attachments/28
Voltage
120V AC
Application
Carving, Cutting, Grinding, Polishing, Sanding
Includes
(2) Attachments, (28) Dremel Accessories, Manual, Plastic Case
Tool Weight
1.25 lb
Corded/Cordless
Corded
Corded/Banded
Corded
Features
Double Hull Construction, Separate On/Off Switch
Handle Type
In-Line
Power Source
Corded
Speed Setting
Variable Speed
Max. Speed
35,000 RPM
Number of Speed Settings
Variable
Accessory Free Tool Change
No
Series
3000
Current
1.2 A
Tool Style
Handheld
Speed - Maximum
35,000 RPM
Tool Series
3000

Description

Dremel3000RotaryTool2Attachments/28, Tool Style Handheld, Collet Size 1/8 in, Current 1.2 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Number of Speed Settings Variable, Accessory Free Tool Change No, Handle Type In-Line, Overall Length 7 1/2 in, Tool Weight 1.25 lb, Application Carving, Cutting, Grinding, Polishing, Sanding, Voltage 120V AC, Power Source Corded, Cord Length 6 ft, Features Double Hull Construction, Separate On/Off Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.