Shop DREO

Portable Space Heater

  • Mfr # DR-HSH031
  • Zoro # G523356308

product price: 
$
72.35
/ea

Key Features

Control Type
Remote Control
Overall Width
6 3/4 in
Number of Heat Settings
3
Beam Pattern
70 Degrees
Voltage
120 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR-HSH031
Zoro #
G523356308
UPC #
085004924664
Country of Origin
Viet Nam

Dimensions

Overall Width
6 3/4 in
Overall Depth
5 5/8 in
Overall Length
6 3/4 in
Overall Height
10 1/4 in
Cord Length
5 9/10 ft
Wire Rope Length
6 3/4 in
Length
6 3/4 in

Details

Control Type
Remote Control
Number of Heat Settings
3
Beam Pattern
70 Degrees
Voltage
120 V AC
Heating Method
Ceramic
Air Flow
108 cfm
Number of Settings
3
Standards
ETL Listed
Color
Silver
Heating Capacity - Maximum
5,118 BtuH
Thermostat Type
Remote-Controlled
Phase
1
NEMA Plug Configuration
1-15P
Wattage Output
1,500 W
Product Type
Portable Electric Office Heater
Air Temp. Rise
95 Degrees F
Includes
Remote Control
Heating Capacity
5118 BtuH
Item
Portable Electric Heater
Amperage
12.5 A
Housing Finish
Matte
Housing Material
Plastic
Programming Capability
12-hr Shut-Off Timer
Element Type
Ceramic Tile
Batteries Required
Yes
For Use Indoors/Outdoors
Indoor
Housing Color
Silver
Wire Color
Silver

Description

Portable Electric Heater, Oscillating, Overall Height 10 1/4 in, Overall Width 6 3/4 in, Overall Depth 5 5/8 in, Number of Heat Settings 3, Key Features Electronic Controls, Overheat Protection, Programmable, Remote Control, Tip-Over Switch, Programming Capability 12-hr Shut-Off Timer, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Automatic Reset, Control Type Remote Control, Heating Method Ceramic, Wattage Output 1,500 W, Housing Color Silver, NEMA Plug Configuration 1-15P

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.