Portable Space Heater

  • Mfr # DR-HSH028
  • Zoro # G923354751
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Thermostat Type
Remote-Controlled
Element Type
Ceramic Tile
Heating Method
Ceramic
Amperage
12.5 A
Heating Capacity
5118 BtuH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR-HSH028
Zoro #
G923354751
UPC #
085004924665
Country of Origin
Viet Nam

Dimensions

Overall Width
8 1/4 in
Overall Length
8 27/100 in
Overall Depth
8 1/4 in
Overall Height
20 3/16 in
Cord Length
5 9/10 ft
Wire Rope Length
8 27/100 in
Length
8 27/100 in

Details

Thermostat Type
Remote-Controlled
Element Type
Ceramic Tile
Heating Method
Ceramic
Amperage
12.5 A
Heating Capacity
5118 BtuH
Housing Finish
Matte
Item
Portable Electric Heater
NEMA Plug Configuration
1-15P
Air Flow
152 cfm
Number of Settings
3
Heating Capacity - Maximum
5,118 BtuH
Housing Color
Silver
Air Temp. Rise
95 Degrees F
Color
Silver
Phase
1
Wattage Output
1,500 W
Includes
Remote Control
Number of Heat Settings
3
Control Type
Remote Control
Beam Pattern
70 Degrees
Product Type
Portable Electric Salamander Heater
Voltage
120 V AC
Housing Material
Plastic
Wire Color
Silver

Description

Portable Electric Heater, Oscillating, Overall Height 20 3/16 in, Overall Width 8 1/4 in, Overall Depth 8 1/4 in, Number of Heat Settings 3, Key Features Electronic Controls, Overheat Protection, Programmable, Remote Control, Tip-Over Switch, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Automatic Reset, Control Type Remote Control, Heating Method Ceramic, Wattage Output 1,500 W, Housing Color Silver, NEMA Plug Configuration 1-15P, Mounting Type Not Applicable

Restrictions

Hazardous material

Ratings & reviews