This item is Discontinued.

Dri By Tricol Clean Yellow 300 GSM 16 x 16 in Cloth OJ-HI3E-58FO

Yellow 300 GSM 16 x 16 in Cloth (Discontinued)

  • Mfr # OJ-HI3E-58FO
  • Zoro # G7825219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OJ-HI3E-58FO
Zoro #
G7825219
UPC #
799632013105
Country of Origin
China

Dimensions

Size
16" x 16"

Details

Material
80% Polyester / 20% Polyamide
Color
Yellow

Description

Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.