Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dri Eaz Blue, 19 in, Polyethylene, 115 104677

Blue, 19 in, Polyethylene, 115 (Discontinued)

  • Mfr # 104677
  • Zoro # G808611009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104677
Zoro #
G808611009
UPC #
847136000081
Country of Origin
United States

Dimensions

Width
19 in
Height
30 in
Depth
20 in

Details

Voltage
115
Color
Blue
Cabinet Material
Polyethylene

Description

Features:
    The DrizAir 1200 commercial dehumidifier is one of Dri-Eaz' most popular products because it's highly maneuverable and removes up to 15 gallons a day.The 1200 is perfect for managing everyday humidity or leaks and spills in rooms up to 800 square feet in sizeIt includes electronic touchpad controls in four languages, and automatic pumpout and built-in duct attachment ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.