Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue, 20 in, Polyethylene, 115

  • Mfr # 108110

  • Zoro # G208619858


product price: $4,280.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
20 in
Height
33-1/2 in
Color
Blue
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108110
Zoro #
G208619858
UPC #
847136000364
Country of Origin
United States

Dimensions

Width
20 in
Height
33-1/2 in
Depth
20 in

Details

Voltage
115
Color
Blue
Cabinet Material
Polyethylene

Description

It features automatic pumpout and restart and a sealed pump basin to contain water after a power outage or other unexpected shut-down. The 7000's legendary rotomolded housing is practically indestructible and stacks for storage. It includes electronic touchpad controls in four languages, a humidistat and displays temperature and relative humidity conditions. ETL certified to UL 474 and CSA 22.2 no. 92.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.