This item is Discontinued.

Dri-Eaz DriTech Pro 150 Filter, 10-1/2 In. W F329

This item is Discontinued.

Dri-Eaz

DriTech Pro 150 Filter, 10-1/2 In. W (Discontinued)

Mfr # F329
Zoro # G9524916
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F329
Zoro #
G9524916
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
12 1/2 x 10 1/2 x 1/4
Nominal Height
13 in
Nominal Width
11 in
Nominal Depth
1 in

Details

For Use With
Mfr. No. F323
Item
Air Filter
Frame Included
No
Compatible Manufacturer Model Number
F323
Includes Frame
Frame Not Included
Type
Primary

Description

Air Filter, Compatible Grainger Part Number 4AYF7, Compatible Manufacturer Model Number F323, Nominal Depth 1 in, Nominal Height 13 in, Nominal Width 11 in, Includes Frame Frame Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.