Shop DRI-EAZ
See all product information
Create Account
Fan Filter, 12 in L, 12 in W, White
- Mfr # F519
- Zoro # G0159750
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
For Use With
Mfr. No. F504/F505
Includes
HEPA Filter
Compatible with Manufacturer Model Number
F518
Product Type
Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F519
- Zoro #
- G0159750
- UPC #
- 847136000845
- Country of Origin
- China
Dimensions
- Overall Height
- 12 11/16 in
- Overall Length
- 12 in
- Overall Diameter
- 12 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Replacement HEPA Filter, Accessory, For Use With Mfr. No. F504/F505
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.