Shop TRANE
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # WHL2167
- Zoro # G725017427
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1/2 in
Wheel Material
Steel
Product Type
Blower Wheel
Wheel Diameter
10 in
Wheel Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHL2167
- Zoro #
- G725017427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Wheel Diameter
- 10 in
- Wheel Width
- 10 in
- Fits Chest Size
- Screw Mount
Details
- Item
- BLOWER & INDUCER WHEELS
- Wheel Material
- Steel
- Product Type
- Blower Wheel
- Compatible with Brand
- Trane
- Features
- Screw Mount
- Compatible with Manufacturer Model Number
- 4YCZ6036A4075CA,4YCZ6036A4075DA,4YCZ6036A4075DB,4YCZ6036A4096CA,4YCZ6036A4096DA,4YCZ6036A4096DB,THC036A4RBA0EF00100000000,THC036A4RBA0EH000A2A10303,THC036A4RBA0FB000A2A10303,THC036A4RBA0FH000A2A10303,THC036A4RBA0GH000A2A10303,THC036A4RBA0JB000A2A10303,THC036A4RBA0MA00000010000,THC036A4RBA0MH000A2A10303,THC036A4RBA0VA00000010000,THC036A4RBA0VD0C3A1A40600,THC036A4RBA0W0000A1000000,THC036A4RBA0W0101A2B00300,THC036A4RBA0WH000A2A10300,THC036A4RBA0X000100000000,THC036A4RBA0X01A00000A204,THC036A4RBA0XA000000100A0,THC036A4RBA0XB0C000020300,THC036A4RBA0XD0C0A2B0A000,THC036A4RBA0XH000A2A10303,THC036A4RBA0YB000A2A10000,THC036A4RBA0YH000A2A10000,THC036A4RBA0YH000A2A10303,THC036A4RBA0ZB0B0A2A10000,THC036A4RBA0ZB0B0A2A10300,THC036A4RBA0ZH000A2A10300,THC036A4RBA10C100000202A3,THC036A4RBA10H0C0A2A10300,THC036A4RBA11H0C0A2A10000,THC036A4RBA150000000000B0,THC036A4RBA16A000A2000200,THC036A4RBA16B0C0A2A10000,THC036A4RBA16H0A100000000,THC036A4RBA16H0A300000000,THC036A4RBA18H0C0A2A10003,THC036A4RBA1CB0B10000A300,THC036A4RBA1CD0B0A2A10303,THC036A4RBA1CD0C0A2B0A000 A,THC036A4RBA1CF0C1A2A4A300,THC036A4RBA1CH0C0A2A10003,THC036A4RBA1DG0C000000000,THC036A4RBA1EF0C0A1B0A300,THC036A4RBA1GB00000000000,THC036A4RBA1HB1C1A1B1A003,THC036A4RBA1HD000A2A10003,THC036A4RBA1HD0B0A2A10303,THC036A4RBA1HF1B100020300,THC036A4RBA1JA0B0A1A00600,THC036A4RBA1JA1B0A1A00600,THC036A4RBA1ND000A0A00000,THC036A4RBA1SA001A1A000A0,THC036A4RBA1SD0C0A2B0A000,THC036A4RBA1WD0B0A2A10303,THC036A4RBA1WH0010000A000,THC036A4RBA1ZC0B1A1A00000,THC036A4REA00E000A2B000B2,THC036A4REA01C00100000000,THC036A4REA01D000A1000004,THC036A4REA03D10000000000,THC036A4REA06C00100000000,THC036A4REA0BB10000000500,THC036A4REA0ED1A0A2B10607,THC036A4REA0F000000000000,THC036A4REA0WA00000000000,THC036A4REA0XA1A1A1000601,THC036A4REA0Y000100000000,THC036A4REA0YH00200000300,THC036A4REA0ZD000A10202A1,THC036A4REA0ZD0B0A1B003A0,THC036A4REA0ZH00000010303,THC036A4REA16F10000000600,THC036A4REA18A00000000300,THC036A4REA1CA00000000000,THC036A4REA1CA001000000B0,THC036A4REA1CA0C20001A000,THC036A4REA1DD10000000300,THC036A4REA1DE0B000010200,THC036A4REA1DF0C0A1B0A300,THC036A4REA1FD0B20002A6B0,THC036A4REA1HD0B100000000,THC036A4REA1HH1000000A000,THC036A4REA1TA00000000000,THC036A4RGA0BD00000000300,THC036A4RGA0FF0C0A1B0A000,THC036A4RGA0GF0C0A1B0A000,THC036A4RGA0RA1A1A2020300,THC036A4RGA0YD1C1A1B20301,THC036A4RGA0YH000A1000000,THC036A4RGA18B00000000000,THC036A4RGA1BB00000000000,THC036A4RGA1BB0B0A2B00000,THC036A4RGA1CF000A1B20000,THC036A4RGA1KB1B0A1000600,THC036A4RGA1LB1B0A1000600,THC036A4RGA1NA00000000000
- Compatible Manufacturer Part Number
- 4YCZ6036A4075CA,4YCZ6036A4075DA,4YCZ6036A4075DB,4YCZ6036A4096CA,4YCZ6036A4096DA,4YCZ6036A4096DB,THC036A4RBA0EF00100000000,THC036A4RBA0EH000A2A10303,THC036A4RBA0FB000A2A10303,THC036A4RBA0FH000A2A10303,THC036A4RBA0GH000A2A10303,THC036A4RBA0JB000A2A10303,THC036A4RBA0MA00000010000,THC036A4RBA0MH000A2A10303,THC036A4RBA0VA00000010000,THC036A4RBA0VD0C3A1A40600,THC036A4RBA0W0000A1000000,THC036A4RBA0W0101A2B00300,THC036A4RBA0WH000A2A10300,THC036A4RBA0X000100000000,THC036A4RBA0X01A00000A204,THC036A4RBA0XA000000100A0,THC036A4RBA0XB0C000020300,THC036A4RBA0XD0C0A2B0A000,THC036A4RBA0XH000A2A10303,THC036A4RBA0YB000A2A10000,THC036A4RBA0YH000A2A10000,THC036A4RBA0YH000A2A10303,THC036A4RBA0ZB0B0A2A10000,THC036A4RBA0ZB0B0A2A10300,THC036A4RBA0ZH000A2A10300,THC036A4RBA10C100000202A3,THC036A4RBA10H0C0A2A10300,THC036A4RBA11H0C0A2A10000,THC036A4RBA150000000000B0,THC036A4RBA16A000A2000200,THC036A4RBA16B0C0A2A10000,THC036A4RBA16H0A100000000,THC036A4RBA16H0A300000000,THC036A4RBA18H0C0A2A10003,THC036A4RBA1CB0B10000A300,THC036A4RBA1CD0B0A2A10303,THC036A4RBA1CD0C0A2B0A000 A,THC036A4RBA1CF0C1A2A4A300,THC036A4RBA1CH0C0A2A10003,THC036A4RBA1DG0C000000000,THC036A4RBA1EF0C0A1B0A300,THC036A4RBA1GB00000000000,THC036A4RBA1HB1C1A1B1A003,THC036A4RBA1HD000A2A10003,THC036A4RBA1HD0B0A2A10303,THC036A4RBA1HF1B100020300,THC036A4RBA1JA0B0A1A00600,THC036A4RBA1JA1B0A1A00600,THC036A4RBA1ND000A0A00000,THC036A4RBA1SA001A1A000A0,THC036A4RBA1SD0C0A2B0A000,THC036A4RBA1WD0B0A2A10303,THC036A4RBA1WH0010000A000,THC036A4RBA1ZC0B1A1A00000,THC036A4REA00E000A2B000B2,THC036A4REA01C00100000000,THC036A4REA01D000A1000004,THC036A4REA03D10000000000,THC036A4REA06C00100000000,THC036A4REA0BB10000000500,THC036A4REA0ED1A0A2B10607,THC036A4REA0F000000000000,THC036A4REA0WA00000000000,THC036A4REA0XA1A1A1000601,THC036A4REA0Y000100000000,THC036A4REA0YH00200000300,THC036A4REA0ZD000A10202A1,THC036A4REA0ZD0B0A1B003A0,THC036A4REA0ZH00000010303,THC036A4REA16F10000000600,THC036A4REA18A00000000300,THC036A4REA1CA00000000000,THC036A4REA1CA001000000B0,THC036A4REA1CA0C20001A000,THC036A4REA1DD10000000300,THC036A4REA1DE0B000010200,THC036A4REA1DF0C0A1B0A300,THC036A4REA1FD0B20002A6B0,THC036A4REA1HD0B100000000,THC036A4REA1HH1000000A000,THC036A4REA1TA00000000000,THC036A4RGA0BD00000000300,THC036A4RGA0FF0C0A1B0A000,THC036A4RGA0GF0C0A1B0A000,THC036A4RGA0RA1A1A2020300,THC036A4RGA0YD1C1A1B20301,THC036A4RGA0YH000A1000000,THC036A4RGA18B00000000000,THC036A4RGA1BB00000000000,THC036A4RGA1BB0B0A2B00000,THC036A4RGA1CF000A1B20000,THC036A4RGA1KB1B0A1000600,THC036A4RGA1LB1B0A1000600,THC036A4RGA1NA00000000000
- Compatible Manufacturer Model Number
- 4YCZ6036A4075CA,4YCZ6036A4075DA,4YCZ6036A4075DB,4YCZ6036A4096CA,4YCZ6036A4096DA,4YCZ6036A4096DB,THC036A4RBA0EF00100000000,THC036A4RBA0EH000A2A10303,THC036A4RBA0FB000A2A10303,THC036A4RBA0FH000A2A10303,THC036A4RBA0GH000A2A10303,THC036A4RBA0JB000A2A10303,THC036A4RBA0MA00000010000,THC036A4RBA0MH000A2A10303,THC036A4RBA0VA00000010000,THC036A4RBA0VD0C3A1A40600,THC036A4RBA0W0000A1000000,THC036A4RBA0W0101A2B00300,THC036A4RBA0WH000A2A10300,THC036A4RBA0X000100000000,THC036A4RBA0X01A00000A204,THC036A4RBA0XA000000100A0,THC036A4RBA0XB0C000020300,THC036A4RBA0XD0C0A2B0A000,THC036A4RBA0XH000A2A10303,THC036A4RBA0YB000A2A10000,THC036A4RBA0YH000A2A10000,THC036A4RBA0YH000A2A10303,THC036A4RBA0ZB0B0A2A10000,THC036A4RBA0ZB0B0A2A10300,THC036A4RBA0ZH000A2A10300,THC036A4RBA10C100000202A3,THC036A4RBA10H0C0A2A10300,THC036A4RBA11H0C0A2A10000,THC036A4RBA150000000000B0,THC036A4RBA16A000A2000200,THC036A4RBA16B0C0A2A10000,THC036A4RBA16H0A100000000,THC036A4RBA16H0A300000000,THC036A4RBA18H0C0A2A10003,THC036A4RBA1CB0B10000A300,THC036A4RBA1CD0B0A2A10303,THC036A4RBA1CD0C0A2B0A000 A,THC036A4RBA1CF0C1A2A4A300,THC036A4RBA1CH0C0A2A10003,THC036A4RBA1DG0C000000000,THC036A4RBA1EF0C0A1B0A300,THC036A4RBA1GB00000000000,THC036A4RBA1HB1C1A1B1A003,THC036A4RBA1HD000A2A10003,THC036A4RBA1HD0B0A2A10303,THC036A4RBA1HF1B100020300,THC036A4RBA1JA0B0A1A00600,THC036A4RBA1JA1B0A1A00600,THC036A4RBA1ND000A0A00000,THC036A4RBA1SA001A1A000A0,THC036A4RBA1SD0C0A2B0A000,THC036A4RBA1WD0B0A2A10303,THC036A4RBA1WH0010000A000,THC036A4RBA1ZC0B1A1A00000,THC036A4REA00E000A2B000B2,THC036A4REA01C00100000000,THC036A4REA01D000A1000004,THC036A4REA03D10000000000,THC036A4REA06C00100000000,THC036A4REA0BB10000000500,THC036A4REA0ED1A0A2B10607,THC036A4REA0F000000000000,THC036A4REA0WA00000000000,THC036A4REA0XA1A1A1000601,THC036A4REA0Y000100000000,THC036A4REA0YH00200000300,THC036A4REA0ZD000A10202A1,THC036A4REA0ZD0B0A1B003A0,THC036A4REA0ZH00000010303,THC036A4REA16F10000000600,THC036A4REA18A00000000300,THC036A4REA1CA00000000000,THC036A4REA1CA001000000B0,THC036A4REA1CA0C20001A000,THC036A4REA1DD10000000300,THC036A4REA1DE0B000010200,THC036A4REA1DF0C0A1B0A300,THC036A4REA1FD0B20002A6B0,THC036A4REA1HD0B100000000,THC036A4REA1HH1000000A000,THC036A4REA1TA00000000000,THC036A4RGA0BD00000000300,THC036A4RGA0FF0C0A1B0A000,THC036A4RGA0GF0C0A1B0A000,THC036A4RGA0RA1A1A2020300,THC036A4RGA0YD1C1A1B20301,THC036A4RGA0YH000A1000000,THC036A4RGA18B00000000000,THC036A4RGA1BB00000000000,THC036A4RGA1BB0B0A2B00000,THC036A4RGA1CF000A1B20000,THC036A4RGA1KB1B0A1000600,THC036A4RGA1LB1B0A1000600,THC036A4RGA1NA00000000000
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Wheel Diameter 10 in, Wheel Width 10 in, Bore Diameter 1/2 in, Wheel Material Steel, Compatible with Brand Trane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.