Zoro Homepage

Portable Blower Fan, 115V, 2041 cfm, Blue

  • Mfr # F174-BLU

  • Zoro # G1495243


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Motor HP
1 hp
Amps
7.4 A
Power Cord Length
20 ft
Housing Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F174-BLU
Zoro #
G1495243
UPC #
847136000036
Country of Origin
United States

Dimensions

Power Cord Length
20 ft
Housing Dia.
15 in
Conductor Size (AWG)
14 AWG
Housing Width
18.7 in
Housing Length
15.7 in
Housing Height
19.2 in
Propeller Dia.
12 in
Overall Height
19 1/8 in
Overall Width
18 5/8 in
Blower Wheel Diameter
12 5/8 in
Conductor Size
14 AWG
Propeller Diameter
12 in
Housing Diameter
15 in

Details

Number of Speeds
1
Motor HP
1 hp
Amps
7.4 A
Housing Color
Blue
Airflow Direction
Horizontal
Item
Portable Blower
NEMA Plug Configuration
5-14P
For Use With
Carpet Drying, Confined Space Ventilating, Floor Drying
Housing Material
Polyethylene
Hz
60 Hz
Propeller Material
Nylon
Number of Conductors
3
Blower Application
Floor
Number of Blades
7
Standards
CSA Certified, ETL Listed to UL/cUL
Number of Power Outlets
0
Voltage
115 V AC
Phase
1
CFM High
2,041 cfm
Pivoting
No
Frequency
60 Hz
Nameplate Voltage
115V AC
Full Load Current
7.4 A
Application
Flood Restoration, Manufacturing, New Construction, Remodels
Air Flow Direction
Horizontal Only
Motor Horsepower
1 hp
Product Type
Axial Fan
Daisy Chain Capability
No
Maximum Airflow Capacity
2,041 cfm
Includes Hose
No
GFCI Protected
No
Telescopic Handle Included
No

Description

Portable Blower, Pivoting No, Air Flow Direction Horizontal Only, Maximum Airflow Capacity 2,041 cfm, Number of Speeds 1, Motor Horsepower 1 hp, Nameplate Voltage 115V AC, Full Load Current 7.4 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-14P, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 12 5/8 in, Standards CSA Certified, ETL Listed to UL/cUL, Overall Height 19 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.