Shop DRI MARK
See all product information
Create Account
Counterfeit Detector Pen, Black
- Mfr # 351B1
- Zoro # G4699661
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Ink Color
Black, Dark Brown
Pen Type
Currency Verifying Pen
Color
Black
Product Type
Counterfeit Bill Detector Pen
Marking Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351B1
- Zoro #
- G4699661
- UPC #
- -
- Country of Origin
- United States
- Ink Color
- Black, Dark Brown
- Pen Type
- Currency Verifying Pen
- Color
- Black
- Item
- Counterfeit Detector Pen
- Product Type
- Counterfeit Bill Detector Pen
- Marking Color
- Amber
- Currency
- U.S.
- Counterfeit Indication Mark
- Black; Dark Brown
- Counterfeit Bill Detector Type
- Pen
- Wire Color
- Black
Description
Counterfeit Detector Pen, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.