FR Jacket, 40 cal/sq cm, 2XL, 11 oz RevoLite(TM), Hook-and-Loop Closure

  • Mfr # C04NPQHLTD2X32-NR
  • Zoro # G9661585
product price: 
$
647.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Fabric Weight
11 oz
Length
32 in
Standards
ASTM F1506, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C04NPQHLTD2X32-NR
Zoro #
G9661585
UPC #
845811046843
Country of Origin
United States

Dimensions

Size
2XL
Length
32 in
Size - Body Type
Regular
Maximum Chest Size
53 in
Minimum Chest Size
49 in
Fits Chest Size
Available in a Convenient Kit, Drip, FR Fabric will not Melt, FR Hook & Loop FRont Closure with Drawstring Waist, Garments Embroidered with Arc Rating, Nomex(R) Knit Cuffs for a Comfortable, or Ignite, Secure Fit, Stand Up Collar for Extra Coverage, That Ca
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Details

Item
FR Jacket
Color
Green
Fabric Weight
11 oz
Standards
ASTM F1506, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Material
RevoLite(TM)
Closure Type
Hook-and-Loop
Hood Style
None
Number of Outside Pockets
0
Lining Material
Moda-Quilt
Cuff Style
Knit
Number of Inside Pockets
0
Gender
Men's
Color Family
Green
Garment Type
Jacket
Insulated for Cold Conditions
No
Waist Style
Drawstring
High-Visibility
No
Collar Style
Stand-Up
Total Number of Pockets
0
Includes Hood
No
Features
Available in a Convenient Kit, Drip, FR Fabric will not Melt, FR Hook & Loop FRont Closure with Drawstring Waist, Garments Embroidered with Arc Rating, Nomex(R) Knit Cuffs for a Comfortable, or Ignite, Secure Fit, Stand Up Collar for Extra Coverage, That Ca
Includes Lining
Yes
Series
C04NPQHLTD
Material Trade Name
RevoLite(TM)
Front Closure
Hook-and-Loop
Wire Color
Green

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Green, Cuff Style Knit, Fabric Weight 11 oz, Features Available in a Convenient Kit, Drip, FR Fabric will not Melt, FR Hook & Loop FRont Closure with Drawstring Waist, Garments Embroidered with Arc Rating, Nomex(R) Knit Cuffs for a Comfortable, or Ignite, Secure Fit, Stand Up Collar for Extra Coverage, That Ca, Closure Type Hook-and-Loop, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.