FR Jacket, 40 cal/sq cm, XL, 11 oz RevoLite(TM), Hook-and-Loop Closure
- Mfr # C04NPQHLTDXL32-NR
- Zoro # G9661847
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Fabric Weight
11 oz
Length
32 in
Standards
ASTM F1506, CAT 4, CSA Z462, NFPA 70E, OSHA 1910.269
Arc Flash PPE Category
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C04NPQHLTDXL32-NR
- Zoro #
- G9661847
- UPC #
- 845811046836
- Country of Origin
- United States
Dimensions
- Size
- XL
- Length
- 32 in
- Minimum Chest Size
- 46 in
- Maximum Chest Size
- 50 in
- Size - Body Type
- Regular
- Fits Chest Size
- Available in a Convenient Kit, Drip, FR Fabric will not Melt, FR Hook & Loop FRont Closure with Drawstring Waist, Garments Embroidered with Arc Rating, Nomex(R) Knit Cuffs for a Comfortable, or Ignite, Secure Fit, Stand Up Collar for Extra Coverage, That Ca
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Green, Cuff Style Knit, Fabric Weight 11 oz, Features Available in a Convenient Kit, Drip, FR Fabric will not Melt, FR Hook & Loop FRont Closure with Drawstring Waist, Garments Embroidered with Arc Rating, Nomex(R) Knit Cuffs for a Comfortable, or Ignite, Secure Fit, Stand Up Collar for Extra Coverage, That Ca, Closure Type Hook-and-Loop, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.