Shop DRIFIRE

FR Rainwear, 31 cal/sq cm ATPV, 5XL, 32 in Inseam, Gore Tex Pyrad

  • Mfr # HYDRO2BIB-YB-5XT-NR
  • Zoro # G512485996

product price: 
$
1,054.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Yellow
Material
Gore Tex Pyrad
Fabric Weight
8.3 oz
Gender
Unisex
ATPV Rating
31 cal/sq cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HYDRO2BIB-YB-5XT-NR
Zoro #
G512485996
UPC #
-
Country of Origin
United States
Item
FR Rainwear
Color
Fluorescent Yellow
Material
Gore Tex Pyrad
Fabric Weight
8.3 oz
Inseam
32 in
Gender
Unisex
ATPV Rating
31 cal/sq cm
Arc Flash PPE Category
3
Features
Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Class E, ASTM F1891, ASTM F2733, CAT 3, CSA Z462, NFPA 70E, OSHA 1910.269
High-Visibility
Yes
Passes ASTM F6413 Flame Test
D6413
Total Number of Pockets
1
Waist Closure
Elastic
ANSI Class
E
Garment Type
Bib Overall
Ankle Type
Open
Number of Outside Pockets
1
Number of Inside Pockets
0
Ankle Closure
Zipper
Lining Material
No
Includes Lining
No
Shell Material
Gore Tex Pyrad
Wire Color
Fluorescent Yellow
Traction Material
Gore Tex Pyrad

Dimensions

Size
5XL
Maximum Waist Size
61 in
Minimum Waist Size
57 in
Tag Size
57- 61 x 32
Size - Body Type
Long
Fits Chest Size
Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

ANSI Class E, ATPV Rating 31 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 3, Color Fluorescent Yellow, Fabric Weight 8.3 oz, Features Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System, High-Visibility Yes, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, FR Rainwear, Lining Material No, Material Gore Tex Pyrad, Maximum Waist Size 61 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.