Shop DRIFIRE
See all product information
Create Account
FR Rainwear, 31 cal/sq cm ATPV, S, 30 in Inseam, Gore Tex Pyrad
- Mfr # HYDRO2BIB-YB-SMT-NR
- Zoro # G012486240
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
Color
Fluorescent Yellow
Material
Gore Tex Pyrad
Fabric Weight
8.3 oz
Gender
Unisex
ATPV Rating
31 cal/sq cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Minimum Waist Size
- 29 in
- Maximum Waist Size
- 33 in
- Size - Body Type
- Long
- Tag Size
- 29 - 33 x 30
- Fits Chest Size
- Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ANSI Class E, ATPV Rating 31 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 3, Color Fluorescent Yellow, Fabric Weight 8.3 oz, Features Fast Drying Lightweight and Breathable Fabric, Flex Fit Shoulder Straps, FR 3M(TM) Scotchlite(TM) Reflective Comfort Trim, Heavy Duty Quick Release Suspender System, High-Visibility Yes, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, FR Rainwear, Lining Material No, Material Gore Tex Pyrad, Maximum Waist Size 33 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.