Shop DUPONT
See all product information
Create Account
Tyvek, coverall, SFR, PPE, protection, flame-resistant, 34 1/2 in Inseam, Tyvek(R), Zipper
- Mfr # ST127SWH6X002500
- Zoro # G611745472
product price:Â
$
327.99
/pk of 25, $13.12/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R)
Inseam
34 1/2 in
Closure Type
Zipper
Features
Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST127SWH6X002500
- Zoro #
- G611745472
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 6XL
- Height - Minimum
- 81 in
- Chest Size - Minimum
- 57 1/2 in
- Height - Maximum
- 85 in
- Chest Size - Maximum
- 61 in
- Named Size
- 6XL
- Fits Chest Size
- Patent-Pending Design, Red Chest Patch Border, Red External Stitched Seams, Relaxed Fit Coverall Design Features a Diamond Gusset Crotch
Description
Tyvek, coverall, SFR, PPE, protection, flame-resistant, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 in, Chest Size - Minimum 57 1/2 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.