Shop DRIFIRE
See all product information
Create Account
Men's Flame-Resistant Crewneck Shirt, 4 cal/sq cm, 4XL, Modacrylic
- Mfr # C52FKSRLS4X-NR
- Zoro # G6353401
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Fabric Weight
5.5 oz
ATPV Rating
4 cal/sq cm
Features
Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C52FKSRLS4X-NR
- Zoro #
- G6353401
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame-Resistant Crewneck Shirt
- Color
- Blue
- Fabric Weight
- 5.5 oz
- ATPV Rating
- 4 cal/sq cm
- Features
- Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
- Standards
- ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Arc Flash PPE Category
- 1
- Material Trade Name
- Modacrylic
- Gender
- Men's
- Closure Type
- Pullover
- Number of Pockets
- 0
- Hazard Risk Category (HRC)
- 1
- High-Visibility
- No
- Neck Style
- Collar
- Collar Style
- Lay-Flat
- Shirt Style
- T-Shirt
- Pattern
- Solid
- Garment Type
- Shirt
- Front Closure
- Pullover
- Wire Color
- Blue
Dimensions
- Size
- 4XL
- Sleeve Length
- 38 in
- Fits Chest Size
- Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control
- Maximum Chest Size
- 49 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Long
- Minimum Chest Size
- 49 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.5 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 49 in, Minimum Chest Size 49 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size 4XL, Sleeve Length 38 in, Sleeve Length Type Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.